Silgranit® Sink Waste Flange for Metallic Grey

Part #B442229  |  Item #7262034  |  Manufacturer Part #442229

$66.75 EACH

Color/Finish: Metallic Grey

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits 3 1/2 in drain opening
  • Color coordinated
  • Limited one year warranty

Documents

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

Collection: Silgranit®

Color Finish: Metallic Grey

Color Finish Category: Greys

Dishwasher Safe: No

GSA Approved: No

IAPMO Listed: No

Length: 3-1/2 in

Material: Plastic

Number Of Pieces: 1 Piece

Origin: Global

Strainer Size: 3-1/2 in

Weight: 2