SOLENTA ADAPTER
Solenta™ SOLENTA ADAPTER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for use with SOLENTA Senso faucets only
- Limited 1 year warranty
- Requires outlet connection
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Built-in Stops:
- No
- Collection:
- Solenta™
- Deck Plate Included:
- No
- EcoLogo Certified:
- No
- Faucet Part Type:
- Adapter
- Length:
- 3 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 1 lb
- Width:
- 7-3/4 in