3-3/4 in. 10 oz. Kitchen Soap Dispenser in Chrome
Lato 3-3/4 in. 10 oz. Kitchen Soap Dispenser in Chrome
Frequently Purchased Together
Product Details
- Made of durable, solid brass for long-lasting performance
- Suitable for either hand lotion, liquid dish or hand soap
- Refillable from abovethe counter and holds approximately 10 fluid oz. (300 ml bottle)
- Available in all SILGRANIT colors, Polished Chrome, PVD Steel, Matte Black and Satin Gold
- BLANCO premium finishes resist tarnishing and corrosion
- Easily installs into standard 1-3/8” drilled hole in minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 10 oz
- Collection:
- Lato
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Depth:
- 3-3/4 in
- Drain Included:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 4-2/3 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Soap Dispenser
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 4-2/3 in
- Spring Loaded:
- No
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 1-3/8 in
- cUPC Certified:
- No