DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl size: 13 19/32" x 15 3/4" x 7"
  • Limited lifetime warranty
  • No faucet drilling
  • Satin polished finish

Blanco America Supreme™ 15-9/16 x 17-3/4 in. Single Bowl Drop-In Bar Sink No Hole in Satin Polished

B440247

Color Finish

Satin Polished

SPECIFICATIONS

Collection
Supreme™
Color Finish
Satin Polished
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
15-9/16 in x 17-3/4 in x 7 in