Crockery Basket Stainless Steel
Crockery Basket Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- No
- Length:
- 12-1/4 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 2 lb