3-1/2 in. Sink Waste Flange Polished Chrome
Deluxe 3-1/2 in. Sink Waste Flange Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Insinkerator disposals
- Made of stainless steel
- Fits disposal with 3.5" inside diameter only
- One year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Deluxe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4 in
- Dishwasher Safe:
- No
- Drain Diameter:
- 3-1/2 in
- EcoLogo Certified:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 1/5 in
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Shape:
- Round
- Strainer Size:
- 3-1/2 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 7-3/4 in