25 x 22 in. 1-Hole Composite Single Bowl Dual Mount Kitchen Sink in Concrete Grey
Diamond™ 25 x 22 in. 1-Hole Composite Single Bowl Dual Mount Kitchen Sink in Concrete Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Can be installed as either a drop-in or undermount with installation clips included
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- Optional accessories include grid (item #221000), cutting board (item #440231 - fits drop-in only) and decorative drain cover (item #517666)
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- Basket strainer sold separately
- Pre-drilled for single hole faucet with the possibility of 1 additional knock-out hole for an accessory
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.8 2018
- Collection:
- Diamond™
- Color Finish Category:
- Greys
- Color Finish Name:
- Concrete Grey
- Depth:
- 10-3/8 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material Type:
- Silgranit®
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 18-4/5 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in x 10-3/8 in
- Style:
- Modern;Contemporary
- Temperature Range:
- Up to 536 Deg F
- Type:
- B442749
- UL Listed:
- No
- Weight:
- 27 lb
- cUPC Certified:
- Yes