Single Handle Pull Down Bar Faucet in Polished Nickel
Empressa Single Handle Pull Down Bar Faucet in Polished Nickel
Product Details
Product Details
- Compact size is perfect for bar areas or butler pantries
- Made of durable, solid brass for long-lasting performance
- 180° spout swivel provides extended range
- 1.5 GPM flow rate
- All mounting hardware is included for easy installation
- BLANCO premium finishes resist tarnishing and corrosion
- All BLANCO faucets feature a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- NSF/ANSI 61 Certified, NSF/ANSI 61 Certified
- ASME:
- ASME A112.18.1/CSA B125.1 Compliant
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Empressa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Height:
- 14-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bar
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF/ANSI 61 Certified, NSF/ANSI 61 Certified
- NSF Certified:
- Yes
- Number of Handles:
- One Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8 in
- Spout Reach:
- 6-4/5 in
- Spout Swivel:
- 180°
- Spout Type:
- Hi Arc
- UL Listed:
- No
- WaterSense Labeled:
- No