3-3/4 in. 10 oz. Kitchen Soap Dispenser in Chrome with Metallic Grey

You last purchased this on
 
BLANCO

Lato 3-3/4 in. 10 oz. Kitchen Soap Dispenser in Chrome with Metallic Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Lato 3-3/4 in. 10 oz. Kitchen Soap Dispenser in Chrome with Metallic Grey

  • Fast #
  • Part #B402305
  • Item #7793544
  • Manufacturer Part #402305
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome/Metallic Grey Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of durable, solid brass for long-lasting performance
  • Easily installs into standard 1-3/8” drilled hole in minutes
  • Refillable from abovethe counter and holds approximately 10 fluid oz. (300 ml bottle)
  • Available in all SILGRANIT colors, Polished Chrome, PVD Steel, Matte Black and Satin Gold
  • BLANCO premium finishes resist tarnishing and corrosion
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Capacity:
10 oz
Collection:
Lato
Color Finish Category:
Chromes
Color Finish Name:
Chrome/Metallic Grey
Deck Plate Included:
Yes
Depth:
3-3/4 in
Drain Included:
No
EcoLogo Certified:
No
FSC Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
3-3/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
4-2/3 in
Material:
Brass
Origin:
Global
Product Type:
Soap Dispenser
Spout Height:
3-3/4 in
Spout Reach:
4-2/3 in
Spring Loaded:
No
Style:
Modern;Contemporary
UL Listed:
No
Weight:
1 lb
Width:
1-3/8 in
cUPC Certified:
No