LIVEN DUAL MOUNT LAUNDRY SINK - VOLCANO GRAY
Liven™ LIVEN DUAL MOUNT LAUNDRY SINK - VOLCANO GRAY
Frequently Purchased Together
Product Details
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Can be installed as an undermount or drop-in with installation clips included
- Pre-drilled for single hole faucet with the possibility of 4 additional knockout holes for accessories
- Basket strainer sold separately
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- All BLANCO sinks feature a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Liven™
- Color Finish Category:
- Greys
- Color Finish Name:
- Volcano Grey
- Depth:
- 22 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 30-5/8 in x 27-1/8 in x 17-5/8 in
- Product Type:
- Laundry Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/4 in x 17 in x 12 in
- Sink Depth:
- 22 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Granite
- Sink Size, Overall:
- 25 in x 22 in
- Style:
- Modern;Contemporary
- Supply Lines Included:
- No
- Type:
- B443116
- Weight:
- 33.7 lb