14-1/4 in. Sink Grid in Stainless Steel
One™ 14-1/4 in. Sink Grid in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits ONE XL Single model 441588
- Custom design to protect sink finish from dishes and utensils
- Protective bumpers and feet
- Limited 1 year warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- One™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- Yes
- GSA Approved:
- No
- Height:
- 4-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 14-1/4 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 1 lb
- Width:
- 11-7/8 in