13-3/8 x 15-5/8 in. Left Bowl Sink Rack for 513-638 Models
Performa™ 13-3/8 x 15-5/8 in. Left Bowl Sink Rack for 513-638 Models
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits BlancoPerforma sink B440110
- 13 3/8" x 15 5/8"
- Protective bumpers and feet
- Limited one year warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Performa™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- Yes
- Length:
- 13-3/8 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 5 lb
- Width:
- 15-5/8 in