16-7/16 in. Sink Grid in Stainless Steel
Precis™ 16-7/16 in. Sink Grid in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Blanco Precision and Precision 10 large bowl sinks
- Stainless steel with protective bumpers and feet
- Limited one year warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Blanco America 512749 Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Precis™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- Yes
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 16-7/16 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 5 lb
- Width:
- 17-7/16 in