Single Bowl Stainless Steel Kitchen Sink in Satin Polished
Precision™ Single Bowl Stainless Steel Kitchen Sink in Satin Polished
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18/10 Chrome-nickel Content
- Bowl depth: 10"
- 18 gauge, 304 series stainless steel
- Limited lifetime warranty
- Satin polished finish
- MicroEdge™ rim
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6-97
- ASME:
- ASME 112.19.3-00
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Precision™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Polished
- Depth:
- 10 in
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Shape:
- Square
- Sink Bowl Size:
- 20 in x 16 in x 10 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-1/2 in x 20-1/2 in
- UL Listed:
- No