Single Handle Pull Down Kitchen Faucet in Chrome

You last purchased this on
 
BLANCO

Solenta™ Single Handle Pull Down Kitchen Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Solenta™ Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #B401992
  • Item #7682656
  • Manufacturer Part #401992
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made of durable, solid brass for long-lasting performance
  • Close range detection field is set to a precise 2.5" range to prevent unintended activations
  • Innovative Start-Stop Technology features automatic shut off after 90 seconds
  • Made in Switzerland
  • High-arc gooseneck spout rotates 360° for maximum flexibility and ease of use
  • Blue light power indicator lets you know the battery is charged, while a flashing red light alerts you to a low battery
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Solenta™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
17-1/2 in
FSC Certified:
No
Faucet Height:
17-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
17-1/2 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7 in
Spout Reach:
8 in
Spout Swivel:
360°
Style:
Industrial
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
5.5 lb
cUPC Certified:
Yes