Kitchen Soap Dispenser in Polished Chrome
This product has been replaced by
Manufacturer Part #402298
SONOMA™ Kitchen Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finishes match BLANCO faucets
- Limited one year warranty
- Solid brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12 oz
- Collection:
- SONOMA™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 2 lb