3-63/100 x 3/4 in. Insert x Swing Barbed Irrigation Pipe
Clampless™ 3-63/100 x 3/4 in. Insert x Swing Barbed Irrigation Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Polypropylene Pipe
- Collection:
- Clampless™
- End Connection 1:
- Barbed
- End Connection 2:
- Push
- End Connections:
- Barbed x Push
- Height:
- 1-33/100 in
- Length:
- 3-63/100 in
- PipeTubing Size:
- 3/4 in