46dB Top Control Slim Dishwasher in Panel Ready
This product has been replaced by
Manufacturer Part #DWS51500FBI
46dB Top Control Slim Dishwasher in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Panel Ready
- Decibel Rating (dB):
- 46 dB
- Depth:
- 21-9/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Height:
- 31-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Settings:
- 8
- Power Source:
- Electric
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 17-5/8 in