196.8 gpd 175 psi C2V 1/2 in. NPT Diaphragm Pump

Part #BC2V243XVA  |  Item #7235410  |  Manufacturer Part #C2V243XVA

Call for Pricing EACH

Flow Rate:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual or automatic controls via 4-20mA or pulse input control
  • Quiet variable speed motor
  • Built-in DFD (diaphragm failure detection) system
  • Full stroke length avoids priming loss
  • Backlit LCD display

Specifications

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 160.8 gpd

Maximum Pressure: 175 psi

Origin: Domestic

Pump Application: Chemical

UL Listed: No

Volts: 115V

Weight: 24