55.2 gpd 150 psi C2V 1/2 in. NPT Diaphragm Pump
55.2 gpd 150 psi C2V 1/2 in. NPT Diaphragm Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet variable speed motor
- Built-in DFD (diaphragm failure detection) system
- Manual or automatic controls via 4-20mA or pulse input control
- Backlit LCD display
- Full stroke length avoids priming loss
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 55.2 gpd
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pump Application -:
- Chemical
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 24 lb