2.3 gpd 100 psi Flex-A-Prene® 3/8 in. OD Compression

You last purchased this on
 
Blue-White Industries

A-100NV Series 2.3 gpd 100 psi Flex-A-Prene® 3/8 in. OD Compression

  • Fast #
  • Part #BA1N00V4T
  • Item #4935929
  • Manufacturer Part #A1N00V-4T
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

A-100NV Series 2.3 gpd 100 psi Flex-A-Prene® 3/8 in. OD Compression

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • True variable speed DC motor for continuous output
  • Patented Tube Failure Detection system
  • Digital display for manual or automatic control via 4-20mA or pulse signals
  • Peristaltic design prevents air-lock and loss of prime
  • Requires Certification

Specifications

Collection:
A-100NV Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
2.3 gpm
NEMA:
NEMA 2
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
100 psi
UL Listed:
No
Volts:
115V
Weight:
12 lb