3/8 x 1/4 in. 20.3 gph 175 psi 115V OD x Tube PVDF, PVC and Polyethylene Diaphragm Metering Pump
Chem-Pro® C2F 3/8 x 1/4 in. 20.3 gph 175 psi 115V OD x Tube PVDF, PVC and Polyethylene Diaphragm Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet variable speed motor
- Built-in DFD (diaphragm failure detection) system
- Manual controls with operator friendly digital controls
- Designed to inject sodium hypochlorite, sodium hydroxide and many other general chemicals
- Backlit LCD display
- Full stroke length avoids priming loss
Specifications
- AMP:
- 1.5
- Collection:
- Chem-Pro® C2F
- Depth:
- 12-4/5 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 396 gpm
- Height:
- 7-3/10 in
- IAPMO Listed -:
- No
- Maximum Temperature:
- 130
- NEMA:
- NEMA 4X, NEMA IP66
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 175 psi
- Pump Body Material:
- PVDF
- Pump Phase:
- 1
- RPM:
- 166
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 24 lb
- Width:
- 13-3/5 in