Peristaltic Chemical Metering Pump

You last purchased this on
 
Blue-White Industries

Peristaltic Chemical Metering Pump

  • Fast #
  • Part #BA1N00F4T
  • Item #4935565
  • Manufacturer Part #A1N00F-4T
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

Peristaltic Chemical Metering Pump

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • True variable speed DC motor for continuous output
  • Patented Tube Failure Detection system
  • Manual dial knob for output control
  • Peristaltic design prevents air-lock and loss of prime
  • Requires Certification

Specifications

Connection Type:
OD Tube
Fitting Size 1:
3/8 in
Flow Rate:
2.3 gpm
NEMA:
NEMA 2
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Product Type:
Circulator Pump
UL Listed:
No
Volts:
115V
Weight:
12 lb