35-3/4 in. 16.66 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #BBB36SSL2
35-3/4 in. 16.66 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-3/16 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.73 cu ft
- Height:
- 83-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.66 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 35-3/4 in