30 in. 8.2 cu. ft. Double Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #BSDEWO30SDV2
30 in. 8.2 cu. ft. Double Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- BTU:
- 16500
- Burner Type:
- Gas
- Capacity:
- 8.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 26-5/32 in
- Door Style:
- French Door
- Fuel Type:
- Natural Gas
- Height:
- 46-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Built-in
- Interior Light:
- Yes
- MBH:
- 16.5
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1 kW
- Weight:
- 449 lb
- Width:
- 30 in