17 x 17 in. 4 gal Perforated Coreless Roll in Black

You last purchased this on
 
Boardwalk®

17 x 17 in. 4 gal Perforated Coreless Roll in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boardwalk®

17 x 17 in. 4 gal Perforated Coreless Roll in Black

  • Fast #
  • Part #BWK1717L
  • Item #4442589
  • Manufacturer Part #BWK 1717L
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Star-seal bottom
  • Strong and durable
  • Requires Certification

Specifications

Capacity:
4 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
17 in
Material:
Plastic
Material Type:
Low Density Polyethylene
Product Type:
Coreless Roll
Size:
17 in x 17 in
Thickness:
0.35 mil
Weight:
8.20 lb
Width:
17 in