24 in. Palmyra Floor Brush
24 in. Palmyra Floor Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Natural Palmyra fibers for sweeping heavy debris
- Hardwood block floor brushes
- Coarse/Heavy sweep
Specifications
- Brand Model Compatibility:
- Broom Handles: BWK121, BWK122, BWK123, BWK124, BWK136, BWK137, BWK138
- Color Finish Name:
- Natural
- Length:
- 24 in
- Material:
- Hardwood, Palmyra Fiber
- Width:
- 3-1/2 in