46 x 40 in. 45 gal 16 mil High-Density Coreless Liner Roll in Clear
46 x 40 in. 45 gal 16 mil High-Density Coreless Liner Roll in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Star seal bottom for even weight distribution and easy removal from receptacle
- Strong and durable
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 46 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Can Liner
- Size:
- 40 in x 46 in
- Thickness:
- 13 mil
- Weight:
- 15.50 lb
- Width:
- 40 in