46 x 40 in. 45 gal Extra Heavy Grade Perforated Coreless Roll in White
46 x 40 in. 45 gal Extra Heavy Grade Perforated Coreless Roll in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance
- Use with heavy loads and/or sharp/abrasive materials
- Performance bottom star seal to prevent leakage
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 46 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Coreless Roll
- Size:
- 40 in x 46 in
- Thickness:
- 0.60 mil
- Weight:
- 7.40 lb
- Width:
- 40 in