Size L Latex Disposable Gloves in Natural (Box of 100)
Size L Latex Disposable Gloves in Natural (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Powered
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Exam, Powdered, Disposable
- Material:
- Latex
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 4 mil