Size L Nitrile Disposable Gloves in Green
Size L Nitrile Disposable Gloves in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Perfect for car repair or working with harsh cleaners and solvents or pesticides
- Embossed grip
- Chemical- and abrasion-resistant
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Chemical Handling, Cleaning, Disposable
- Length:
- 13 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 15 mil