L Size Men Leather Palm Clute Gloves with Knit Wrist
L Size Men Leather Palm Clute Gloves with Knit Wrist
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clute cut, straight thumb
- One dozen pair per package
- Cotton lined with striped back and gray shoulder leather palm
Specifications
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- Work, Clute
- Material:
- Leather
- Reusable:
- Yes