Size M Synthetic Disposable Gloves in Beige
Size M Synthetic Disposable Gloves in Beige
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for food preparation, general light-duty cleaning, painting, manufacturing, parts assembly, and other non-medical applications
- FDA compliant
- Powder-free gloves stretch to fit either hand
- Includes 100 pair of gloves
- 100% latex free
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Food Handling, Disposable, Powder Free
- Material:
- Synthetic
- Material Type:
- Vinyl
- Reusable:
- No
- Thickness:
- 4 mil