Tampico Bristle Toilet Bowl Brush in White
Tampico Bristle Toilet Bowl Brush in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plastic handle with hang-up hole
- Brush face 5" x 4-1/2"
- Twisted in wire and shaped to clean interior bowl surfaces
Specifications
- Color Finish Name:
- White
- Length:
- 19 in
- Material:
- Plastic, Tampico
- Product Type:
- Toilet Brush