34 oz. Polyethylene Replacement Soap Container with Cap
34 oz. Polyethylene Replacement Soap Container with Cap
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Capacity:
- 34 oz
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Container
- UL Listed:
- No