8-1/8 x 4-3/4 x 3-1/2 in. 1.2 L Surface Mounted Soap Dispenser in Satin
Classic Series® 8-1/8 x 4-3/4 x 3-1/2 in. 1.2 L Surface Mounted Soap Dispenser in Satin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Surface mounted
- Dimensions: 8-1/8" x 4-3/4"
- Satin finish stainless steel
- Capacity: 40 fluid ounce
- Wall to push button distance is 3-1/2"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Hand Wash
- Capacity:
- 1.2 L
- Collection:
- Classic Series®
- Color Finish Name:
- Satin
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Height:
- 4-3/4 in
- Installation Type:
- Surface Mount
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304
- Power Source:
- Manual
- Width:
- 8-1/8 in