24 oz. Corrosion Residential Liquid Soap Dispenser in Polished Chrome
LiquidMate® 24 oz. Corrosion Residential Liquid Soap Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
- Provides visible soap level
- Translucent container
- Corrosion-resistant valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 24 oz
- Collection:
- LiquidMate®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Width:
- 4 in