Automatic Top Fill Bulk Foam Soap Dispenser in Black and White
SureFlo® Automatic Top Fill Bulk Foam Soap Dispenser in Black and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1 L
- Collection:
- SureFlo®
- Color Finish Category:
- Whites
- Color Finish Name:
- Black/White
- Height:
- 16-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Material Type:
- ABS
- Power Source:
- Electric
- Volts:
- 6V
- Width:
- 3-7/8 in