Surface Mount Roll Towel Dispenser in Satin Stainless Steel
Surface Mount Roll Towel Dispenser in Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 9-1/2 in
- Height:
- 15-1/2 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Product Type:
- Roll Towel Dispenser
- Width:
- 15-1/2 in