67 gal. Tall 199 MBH Oil-Fired Commercial Water Heater
67 gal. Tall 199 MBH Oil-Fired Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 199000
- Capacity:
- 67 gal
- Diameter:
- 28 in
- Energy Star Compliant:
- No
- Height:
- 58 in
- MBH:
- 199
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - High:
- 150
- UL Listed:
- Yes
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall