1-1/4 in. Forged Steel Threaded Check Valve
1-1/4 in. Forged Steel Threaded Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-105
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 5-91/100 in
- MSS:
- MSS SP-25
- Material:
- Forged Steel
- Material Type:
- A105
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Forged Steel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Piston Check Valve
- Weight:
- 12.25 lb