1/4 in. Brass Standard Port FNPT x MNPT Ball Valve
Rubinetterie Bresciane 1/4 in. Brass Standard Port FNPT x MNPT Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keep it closed to isolate your gauge from the harmful effects of continuous pulsation or intermittent pressure spikes
- Quarter turn shutoff makes it easy to change out a gauge in a pressurized air or water line
- Ideal for mounting pressure gauges
- Nickel plated brass body/chrome plated brass ball
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- No
- Collection:
- Rubinetterie Bresciane
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- FM Approved:
- No
- Handle Material:
- Glass Reinforced Nylon
- Height:
- 1-4/25 in
- IAPMO Listed -:
- No
- Length:
- 1-69/100 in
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- C37700
- NSF Certified:
- No
- Pressure - High:
- 450
- Pressure Class:
- 450#
- Temperature Range:
- -4 to 330 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.18 lb