33 x 22 in. 4 Hole Enameled Steel Double Bowl Drop-in Kitchen Sink in White
Opal 33 x 22 in. 4 Hole Enameled Steel Double Bowl Drop-in Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy retro fit application
- Perfect for latest upgrade or replacement
- Flat mounting surface
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2 2008
- Collection:
- Opal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13-1/2 in x 14-3/4 in x 9-5/16 in
- Sink Bowl Size, Right:
- 13-1/2 in x 14-3/4 in x 9-5/16 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Enameled Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in