16-5/8 x 30 in. Porcelain Above the Floor Rectangle Bathtub with Left Drain in White
This product has been replaced by
Manufacturer Part #011-3397-00
Syniron 2 16-5/8 x 30 in. Porcelain Above the Floor Rectangle Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2008
- ASTM:
- ASTM E-162-08, ASTM E-662-06
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2008
- Collection:
- Syniron 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 60 in
- IAPMO Listed -:
- No
- Installation Type:
- Above Floor
- Length:
- 16-5/8 in
- UL Listed:
- No
- Width:
- 30 in