100 Series 23-9/16 in. 14 Place Settings Dishwasher in Stainless Steel

Part #BSHXM4AY55N  |  Item #7635604  |  Manufacturer Part #SHXM4AY55N

$849.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 12

CEC Compliant: For Sale in CA

Capacity: 14 Place Settings

Collection: 100 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touch

Decibel Rating dB : 48 dB

Depth: 22-9/16 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Handle Material: Stainless Steel

Handle Type: Bar

Height: 33-7/8 in

Installation Type: Built-in

Interior Light: No

Material: Plastic, Stainless Steel

Material Type: Polypropylene

NSF Certified: No

Number of Cycles: 5

Number of Settings: 15

Power Source: Electric

Smart Home Enabled: No

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Watts: 1440

Weight: 76

Width: 23-9/16 in