31-1/2 in. Electric 4-Burner Smoothtop Slide-in Range in Stainless Steel
800 Series 31-1/2 in. Electric 4-Burner Smoothtop Slide-in Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Smoothtop
- CSA Certified:
- Yes
- Capacity:
- 4.6 cu ft
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-7/8 in
- Height:
- 35-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 2600 W
- Width:
- 31-1/2 in