300 Series 1.6 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel

Part #BHMV3053U  |  Item #7184369  |  Manufacturer Part #HMV3053U

$529.00 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 1.6 cu ft

Collection: 300 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 15-3/8 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Height: 16-1/2 in

Hood Vent Type: Convertible

Interior Light: Yes

Microwave Type: Over the Range

Power Source: Electric

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 1000

Width: 29-7/8 in