4.6 cf Microwave Combination Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #HBL87M53UC
4.6 cf Microwave Combination Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- CSA Certified:
- Yes
- Capacity:
- 4.60 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/2 in
- Height:
- 49 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 9600 W
- Width:
- 29-3/4 in