5 ft. 3/8 x 3/4 in. Supply Hose

This product has been replaced by

SUPPLY HOSE + ELBOW KIT ACCESSORY
Bosch 6-14/25 ft. Hose Kit
Manufacturer Part #SMZSH1ABUC
You last purchased this on
 
Bosch

5 ft. 3/8 x 3/4 in. Supply Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SUPPLY HOSE + ELBOW KIT ACCESSORY
Bosch 6-14/25 ft. Hose Kit
Manufacturer Part #SMZSH1ABUC
Bosch

5 ft. 3/8 x 3/4 in. Supply Hose

  • Fast #
  • Part #BSMZSH002UC
  • Item #7362511
  • Manufacturer Part #SMZSH002UC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
3/8 in
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/8 in x 3/4 in
IAPMO Listed -:
No
Length:
5 ft
NSF Certified:
No
Product Type:
Supply Hose