19-5/8 in. 1.6 cu. ft. 950 W Built-In Microwave in Black
500 Series 19-5/8 in. 1.6 cu. ft. 950 W Built-In Microwave in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Collection:
- 500 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 19-5/8 in
- Energy Star Compliant:
- No
- Height:
- 19-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- No
- Material:
- Glass, Stainless Steel
- Microwave Type:
- Built-in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 950 W
- Weight:
- 78 lb
- Width:
- 29-3/4 in